Shop All High Temperature Lead Wire
Molex
Mx150 F-S 225Mm 16 Awg Leads Bk Au
Mfr # 2163011213
Zoro # G705922338
product price: $1.69
/ea
Sold in multiples of 55 for $92.95
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material High Performance Alloy (HPA)
- Spool Length 225 mm
- Jacket Color Black
- Wire Gauge 16 AWG
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163011213
- Zoro # G705922338
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Details
Conductor Material | High Performance Alloy (HPA) |
Jacket Color | Black |
Wire Gauge | 16 AWG |
Voltage | 14V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8768)
- LUTRON Receptacles, USB, Tamper-Rsnt, Lt Almond (CAR-15-UBTR-LA)
- EATON Manual Mtr Protector, 2.5A, Rotary, Frame B (XTPR2P5BC1)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682547-2 (Boot-N1)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- Molex High Temperature Lead Wire