Shop All High Temperature Lead Wire
Molex
Mx150 F-S 225Mm 14 Awg Leads Rd Sn
Mfr # 2163012123
Zoro # G605922742
product price: $1.19
/ea
Sold in multiples of 1500 for $1,785.00
$1,785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material High Performance Alloy (HPA)
- Spool Length 225 mm
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163012123
- Zoro # G605922742
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Cable Length | 225.00mm |
Wire Size (AWG) | 14 |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Wire Gauge | 14 AWG |
Jacket Color | Red |
Circuits (Loaded) | 1 |
Connector to Connector | MX150 Terminal-to-Pigtail |
Material - Plating Mating | Tin |
Gender | Female-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | MX150 |
Termination Interface Style | Crimp or Compression |
Wire/Cable Type | TXL |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (C10-12)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- LENNOX 340F ROLLOUT SWITCH (13H04)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- Molex High Temperature Lead Wire