Shop All High Temperature Lead Wire
Molex
Mx150 F-S 225Mm 14 Awg Leads Bk Sn
Mfr # 2163011123
Zoro # G605922261
product price: $1.35
/ea
Sold in multiples of 70 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 14V DC
- Spool Length 225 mm
- Wire Gauge 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163011123
- Zoro # G605922261
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Cable Length | 225.00mm |
Wire Size (AWG) | 14 |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 14V DC |
Wire Gauge | 14 AWG |
Jacket Color | Black |
Conductor Material | High Performance Alloy (HPA) |
Wire/Cable Type | TXL |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Connector to Connector | MX150 Terminal-to-Pigtail |
Gender | Female-Pigtail |
Product Name | MX150 |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temperature Control (TEC16008)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-04-100)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Molex High Temperature Lead Wire