Shop All High Temperature Lead Wire
Molex
Mx150 F-S 150Mm 18 Awg Leads Bk Au
Mfr # 2163011202
Zoro # G705922437
product price: $1.19
/ea
Sold in multiples of 1250 for $1,487.50
$1,487.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material High Performance Alloy (HPA)
- Voltage 14V DC
- Wire Gauge 18 AWG
- Jacket Color Black
- Spool Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163011202
- Zoro # G705922437
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Details
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Wire Gauge | 18 AWG |
Jacket Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D003)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (KLDR07.5)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x85mm, Abs (Q1289ABD)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- Molex High Temperature Lead Wire