Shop All High Temperature Lead Wire
Molex
Mx150 F-S 150Mm 16 Awg Leads Rd Au
Mfr # 2163012212
Zoro # G005922267
product price: $1.25
/ea
Sold in multiples of 1250 for $1,562.50
$1,562.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Red
- Conductor Material High Performance Alloy (HPA)
- Wire Gauge 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163012212
- Zoro # G005922267
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Red |
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 16 AWG |
Voltage | 14V DC |
Termination Interface Style | Crimp or Compression |
Wire/Cable Type | TXL |
Single Ended | Yes |
Gender | Female-Pigtail |
Product Name | MX150 |
Connector to Connector | MX150 Terminal-to-Pigtail |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533081S)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K1)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122016081PTC)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire