Shop All High Temperature Lead Wire
Molex
Mx150 F-S 150Mm 14 Awg Leads Rd Sn
Mfr # 2163012122
Zoro # G905922718
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 150 mm
- Conductor Material High Performance Alloy (HPA)
- Wire Gauge 14 AWG
- Jacket Color Red
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163012122
- Zoro # G905922718
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Details
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 14 AWG |
Jacket Color | Red |
Voltage | 14V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C364)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164166-2010)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B202007CH)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTL)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire