Shop All High Temperature Lead Wire
Molex
Mx150 F-S 150Mm 14 Awg Leads Rd Au
Mfr # 2163012222
Zoro # G005922489
product price: $1.29
/ea
Sold in multiples of 1250 for $1,612.50
$1,612.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Gauge 14 AWG
- Conductor Material High Performance Alloy (HPA)
- Spool Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163012222
- Zoro # G005922489
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 150.00mm |
Wire Size (AWG) | 14 |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 14 AWG |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Jacket Color | Red |
Gender | Female-Pigtail |
Product Name | MX150 |
Connector to Connector | MX150 Terminal-to-Pigtail |
Termination Interface Style | Crimp or Compression |
Wire/Cable Type | TXL |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 20A, 600V AC, Indicating (FRS-R-20ID)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (24C962)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rigid Grip UL Listed (0-1120)
- ZORO SELECT Terminal Strip, 30A, 2 Pole, 600VAC (6YH63)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1014)
- Molex High Temperature Lead Wire