Shop All High Temperature Lead Wire
Molex
Mx150 F-S 150Mm 14 Awg Leads Bk Sn
Mfr # 2163011122
Zoro # G605922254
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216301
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 14V DC
- Jacket Color Black
- Conductor Material High Performance Alloy (HPA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163011122
- Zoro # G605922254
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 150.00mm |
Wire Size (AWG) | 14 |
Details
Series | 216301 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 14V DC |
Jacket Color | Black |
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 14 AWG |
Material - Plating Mating | Tin |
Gender | Female-Pigtail |
Wire/Cable Type | TXL |
Product Name | MX150 |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | MX150 Terminal-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Red (M22M-D-R-X0)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- GARDNER BENDER Hex Head Twist-On Wire Cnnector, 22-8, PK6 (19-1H1)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- Molex High Temperature Lead Wire