Shop All Mechanical Lugs
Molex
MX150 BLD TERM TIN 16-20AWG D WIND
Mfr # 33000-1002
Zoro # G4033109
Sold in multiples of 7500 for $600.00
$600.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Metal High Performance Alloy (HPA)
- Wire Size AWG 16, 18, 20
- Termination Interface: Style Crimp or Compression
- Plating min - Mating 0.508µm
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 33000-1002
- Zoro # G4033109
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Wire Size AWG | 16, 18, 20 |
Wire Size mm² | 0.75-1.00 |
Wire Insulation Diameter | 2.54mm max. |
Details
Material - Metal | High Performance Alloy (HPA) |
Termination Interface: Style | Crimp or Compression |
Plating min - Mating | 0.508µm |
Material - Plating Mating | Tin |
Grip Code | 18 |
Material - Plating Termination | Tin |
Voltage - Maximum | 14V DC |
Current - Maximum per Contact | Contact Molex |
Gender | Male |
Plating min - Termination | 0.508µm |
Durability (mating cycles max) | 25 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-12)
- EATON IEC Control Relay, 4NO, 120VAC, 16A (XTRE10B40A)
- TORK Electronic Timer, 24 hr, SPST (E101B)
- MERSEN Forklift Limiter Fuse, CNL Series, 80A, Time Delay, 80VAC, Bolt-On (CNL80)
- POLARIS Insulated Multitap Connector, 2.93 In. L (IPL250-3B)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- BLACKBURN Insulated Multitap Connector, 7.50 In. L (AMTD50066)
- BURNDY Ground Connector, 300 kcmil (GC3434)
- BURNDY Ground Connector, 8AWG, 1.49In (GB4C)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U)
- Molex Lugs & Split Bolts