Shop All Mechanical Lugs
Molex
MX150 BLD TERM TIN 16-20AWG B WIND
Mfr # 33000-0002
Zoro # G4034910
product price: $0.06
/ea
Sold in multiples of 7500 for $450.00
$450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Termination Tin
- Grip Code 18
- Material - Metal High Performance Alloy (HPA)
- Voltage - Maximum 14V DC
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 33000-0002
- Zoro # G4034910
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Wire Insulation Diameter | 2.54mm max. |
Wire Size mm² | 0.75-1.00 |
Wire Size AWG | 16, 18, 20 |
Details
Material - Plating Termination | Tin |
Grip Code | 18 |
Material - Metal | High Performance Alloy (HPA) |
Voltage - Maximum | 14V DC |
Material - Plating Mating | Tin |
Plating min - Termination | 0.508µm |
Current - Maximum per Contact | Contact Molex |
Plating min - Mating | 0.508µm |
Termination Interface: Style | Crimp or Compression |
Gender | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24A)
- SCHNEIDER ELECTRIC PENDANT STATION 600VAC 5A T-BW SPECIAL (9001BWAEQ3439G3)
- L.H. DOTTIE L.H. Dottie 1/2'' Two Hole EMT Strap, 250PK (TW301)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37B0375)
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 3 Cond (K21A36U2)
- BURNDY Insulated Multitap Connector, 2.38 In. L (BISR2)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-250-EC)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-21)
- GARDNER BENDER Lug Cu Hd 6Awg 5/16In Stud Sz (AML-201)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-100)
- Molex Lugs & Split Bolts