Shop All Wire Terminals
Molex
Muo 2.5 W/W Rec Crimp Terminal Loose
Mfr # 5055979100
Zoro # G205913133
Sold in multiples of 3000 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 28 to 20 AWG, SHKV0.3, SHKV0.5
- Series 505597
- Application Signal, Wire-to-Wire
- Connection Material Copper Alloy
- Connection Type Female, Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5055979100
- Zoro # G205913133
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 20, 22, 24, 26, 28, SHKV0.3, SHKV0.5 |
Details
Wire Range | 28 to 20 AWG, SHKV0.3, SHKV0.5 |
Series | 505597 |
Application | Signal, Wire-to-Wire |
Connection Material | Copper Alloy |
Connection Type | Female, Crimp or Compression |
Insulation Dia | 1.25-2.00mm |
Current - Maximum per Contact | 5.0A |
Gender | Female |
Termination Interface Style | Crimp or Compression |
Product Name | MUO 2.5 |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Plating min - Mating | 0.762µm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Conduit Hub, Die Cast Zinc, 2 1/2" NPT (WH-7)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) No, PK200 (97 99 390)
- MONOPRICE Ethernet Cable, Cat 6, Green, 1 ft. (9846)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118C02-A1)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #8, PK100 (PNF18-8R-C)
- MIDWEST FASTENER 22 WG to 18 WG x #8 Uninsulated Ring Terminals 20PK (70062)
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- GARDNER BENDER Vinyl-Insulated Spade Terminal, 12-10, PK5 (75-116)
- STA-KON 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (18RA-8F)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C927)
- Molex Wire Terminals