Shop All Pin & Sleeve Receptacles
Molex
MultiCat Rcpt Hsg 1X3 Key A
Mfr # 201841-0030
Zoro # G2080273
product price: $9.65
/ea
Sold in multiples of 10 for $96.50
$96.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve PEI
- Color - Plugs and Receptacles Black
- Features Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
- Standards UL E29179
- Operating Temp. Range -40° to +150°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 201841-0030
- Zoro # G2080273
- Country of Origin Czechia
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | PEI |
Color - Plugs and Receptacles | Black |
Features | Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part |
Standards | UL E29179 |
Operating Temp. Range | -40° to +150°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- SQUARE D Panelboard Cover/Trim Type 1 S 32H 14W (NQC32S)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- GROTE 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2334)
- FAMATEL IP67 IEC Pin & Sleeve Panel Mount Receptacle 32A 380/440V, 3P+4W HD (24339)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- Molex Pin & Sleeve Devices