Shop All Headers & Wire Housings
Molex
Multicat Mid-Power Receptacle Housing, 8 Circuits, Key A, Black, Without Cpa
Mfr # 2059260010
Zoro # G205917032
Sold in multiples of 30 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 205926
- Application Power, Wire-to-Board, Wire-to-Wire
- Standards UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2059260010
- Zoro # G205917032
- Country of Origin Germany
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 205926 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | UL E29179 |
Material | Polyetherimide |
Hole Center to Center | 3.6 mm |
Connector Type | Receptacle |
Max. Temp. | 150°C |
Number of Contacts | 8 |
Flammability Rating | UL 94V-0 |
Current Rating | 6.5 A |
Keying to Mating Part | Yes |
Flammability | 94V-0 |
Product Name | MultiCat |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Circuits (maximum) | 8 |
UL | E29179 |
Temperature Range - Operating | -40° to +150°C |
Material - Resin | PEI |
Pitch - Mating Interface | 3.60mm |
Glow-Wire Capable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 20-25A, 1P (GV2ME22)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1164L5)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST, Silver (FF2H)
- JET 3Phase 4 Rvrs Sw Jtm-4Vs E009 (VS-000A)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings