Shop All Hazardous Location Plugs
Molex
MULTI-TAP BOX 15A-125V UL/CSA
Mfr # 1301360033
Zoro # G2091458
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Receptacles 3
- Voltage - Maximum 120V
- NEMA Configuration NEMA 5-15
- Cord Diameter 8.26-16.64mm (.325-.655")
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301360033
- Zoro # G2091458
- UPC # 786788750770
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Diameter | 8.26-16.64mm (.325-.655") |
Cord Grip Body Size | Double C-Clamp |
Details
Number of Receptacles | 3 |
Voltage - Maximum | 120V |
NEMA Configuration | NEMA 5-15 |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
UL | E10176 |
Material - Housing | Rubber |
Mounting Style | Portable |
Type | Multi-Tap and Strip Cordset |
Series | 130136 |
Flip Lid | No |
GFCI | No |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Feed-Thru | No |
Receptacle Type | Triple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DIN Mounting Track, Aluminum, Length 1 Ft (18Z759)
- QUICKCABLE Red Welding Cable, 6 ga., 100 ft. (202202-100)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4B)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs