Shop All Wire Connectors
Molex
MULTI-LOCK CONN 16-14 AWG BLUE SPM
Mfr # 19216-0003
Zoro # G2080599
product price: $0.20
/ea
Sold in multiples of 500 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Min. Single Wire Size 16 AWG
- Max. Single Wire Size 14 AWG
- Max. Voltage 600V
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19216-0003
- Zoro # G2080599
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 16 AWG |
Max. Single Wire Size | 14 AWG |
Max. Insulation Dia. | 4.32 mm |
Details
Color | Blue |
Max. Voltage | 600V |
Material | Copper |
Insulation Material | Polypropylene |
Max. Temp. | 105°C |
Standards | UL E32244 |
Contact Finish | Tin Plated |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 100mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-100-R)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRY5362W)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT261CL-BLUE)
- 3M Twist On Wire Connector, 18-12 AWG, PK100 (T/R+BOX)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307BK)
- SEACHOICE Vinyl Insulated Butt Connectors, Red, 100 Pack (60601)
- PERMATEX Dl Fast Orange 7.5 Oz Fast Orange Han, 23108 (23108)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-4B)
- TYCON SYSTEMS Tycon Systems 5700035 4 Pin Mini Din Male To 5.5 x 2.1 nm. Cable (5700035)
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK50 (123105-050)
- Molex Wire Connectors & Disconnects