Shop All Hazardous Location Plugs
Molex
MPIS M8 PNP 3P 8PT BK 5M SINGLE
Mfr # 1202470012
Zoro # G2083329
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Current - Maximum per Contact 2.0A per port, 6.0A per module
- Wire/Cable Type WSOR
- Material - Metal Copper Alloy
- Material - Housing PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1202470012
- Zoro # G2083329
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Home Run Cable Length | 5.0m |
Cable Length | 5.0m |
Details
Material - Plating Mating | Gold |
Current - Maximum per Contact | 2.0A per port, 6.0A per module |
Wire/Cable Type | WSOR |
Material - Metal | Copper Alloy |
Material - Housing | PBT |
Wiring Configuration | Single I/O per Port |
Home Run Interface | Pigtail |
Voltage - Maximum | 10-30V DC |
Ports | 8 |
Temperature Range - Operating | -25°C to +85°C |
Cable Connector Orientation | Straight |
Material - Cable Jacket | TPU |
LED Indicator | PNP Sensors |
Functional Wiring | PNP |
Poles | 3 |
Poles (wired) | 3 |
UL | E152210 |
Orientation | Top Mount |
Keyway | A-coded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blade Connector, Black, 15A, Industrial (5269B)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRNR Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRNR-20)
- SQUARE D Load Center, QO, 24 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M150P)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs