Shop All Hazardous Location Plugs
Molex
MPIS M8 PNP 3P 6PT BK 5M SINGLE
Mfr # 1202470040
Zoro # G2083128
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Poles (wired) 3
- UL E152210
- Temperature Range - Operating -25°C to +85°C
- Material - Cable Jacket TPU
- Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1202470040
- Zoro # G2083128
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Home Run Cable Length | 5.0m |
Cable Length | 5.0m |
Details
Poles (wired) | 3 |
UL | E152210 |
Temperature Range - Operating | -25°C to +85°C |
Material - Cable Jacket | TPU |
Poles | 3 |
Functional Wiring | PNP |
LED Indicator | PNP Sensors |
Material - Housing | PBT |
Orientation | Top Mount |
Ports | 6 |
Keyway | A-coded |
Voltage - Maximum | 10-30V DC |
Cable Connector Orientation | Straight |
Material - Plating Mating | Gold |
Material - Metal | Copper Alloy |
Home Run Interface | Pigtail |
Wire/Cable Type | WSOR |
Current - Maximum per Contact | 12.0A per module, 4.0A per port |
Wiring Configuration | Single I/O per Port |
Product Name | MPIS |
IP Rating | IP67, IP68 |
Series | 120247 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 32 A, Reversing: No (LC1DT32G7)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Pin & Sleeve Devices