Shop All Hazardous Location Plugs
Molex
MPIS M8 PNP 3P 4PT BK 10M SINGLE
Mfr # 1202470002
Zoro # G2084729
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m
- Functional Wiring PNP
- Home Run Interface Pigtail
- Material - Cable Jacket TPU
- Cable Connector Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1202470002
- Zoro # G2084729
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 10.0m |
Home Run Cable Length | 10.0m |
Details
Functional Wiring | PNP |
Home Run Interface | Pigtail |
Material - Cable Jacket | TPU |
Cable Connector Orientation | Straight |
Poles (wired) | 3 |
Poles | 3 |
Temperature Range - Operating | -25°C to +85°C |
Material - Housing | PBT |
LED Indicator | PNP Sensors |
Keyway | A-coded |
Material - Metal | Copper Alloy |
Wire/Cable Type | WSOR |
Ports | 4 |
Wiring Configuration | Single I/O per Port |
UL | E152210 |
Orientation | Top Mount |
Current - Maximum per Contact | 2.0A per port, 6.0A per module |
Material - Plating Mating | Gold |
Voltage - Maximum | 10-30V DC |
Product Name | MPIS |
IP Rating | IP67, IP68 |
Series | 120247 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- NVENT HOFFMAN Shelf, Steel, Any Enclosure (ESH198)
- HUBBELL Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (683)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices