Shop All Hazardous Location Plugs
Molex
MPIS M8 PNP 3P 10PT BK 5M SINGLE
Mfr # 1202470006
Zoro # G2084491
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Home Run Cable Length 5.0m
- Temperature Range - Operating -25°C to +85°C
- Keyway A-coded
- Voltage - Maximum 10-30V DC
- Poles (wired) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1202470006
- Zoro # G2084491
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Home Run Cable Length | 5.0m |
Cable Length | 5.0m |
Details
Temperature Range - Operating | -25°C to +85°C |
Keyway | A-coded |
Voltage - Maximum | 10-30V DC |
Poles (wired) | 3 |
Orientation | Top Mount |
Current - Maximum per Contact | 2.0A per port, 6.0A per module |
Material - Plating Mating | Gold |
Cable Connector Orientation | Straight |
LED Indicator | PNP Sensors |
Wiring Configuration | Single I/O per Port |
Poles | 3 |
Material - Housing | PBT |
Material - Cable Jacket | TPU |
Material - Metal | Copper Alloy |
UL | E152210 |
Ports | 10 |
Home Run Interface | Pigtail |
Wire/Cable Type | WSOR |
Functional Wiring | PNP |
Product Name | MPIS |
Series | 120247 |
IP Rating | IP67, IP68 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Relief Boot, RJ45, White, PK50 (7275)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBD43)
- NVENT HOFFMAN Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized (SW1MGLWH)
- EATON IEC Control Relay, 2NO/2NC, 120VAC, 16A (XTRE10B22A)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices