Shop All Hazardous Location Plugs
Molex
MPIS M12 SAFETY PNP 4P 4PT AC FE 8P 4PT
Mfr # 1202480500
Zoro # G2759334
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Jacket TPU
- Wiring Configuration Safety Wiring
- Poles 5, 8
- LED Indicator Safety
- Material - Metal Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1202480500
- Zoro # G2759334
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Home Run Cable Length | 5.0m |
Cable Length | 5.0m |
Details
Material - Cable Jacket | TPU |
Wiring Configuration | Safety Wiring |
Poles | 5, 8 |
LED Indicator | Safety |
Material - Metal | Copper Alloy |
Temperature Range - Operating | -25°C to +85°C |
Material - Plating Mating | Gold |
Home Run Interface | Pigtail |
Wire/Cable Type | WSOR |
Poles (wired) | 5, 8 |
Cable Connector Orientation | Straight |
Voltage - Maximum | 10-30V DC |
Ports | 8 |
Current - Maximum per Contact | 12.0A per module, 4.0A per port |
Functional Wiring | Safety |
UL | E152210 |
Material - Housing | PBT |
Keyway | A-coded |
Orientation | Top Mount |
Product Name | Brad Safety,MPIS |
Series | 120248 |
IP Rating | IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 3/4" to 1/2" Conduit Sz (1365)
- LEVITON Locking Plug (2731)
- GARDNER BENDER WireGard 22-14 Ga. Copper Wire Wire Connectors Orange 100 pk (16-003N)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90 deg. (F88WE90)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices