Shop All Hazardous Location Plugs
Molex
MPIS M12 PNP 5P 8PT M23 BK DUAL
Mfr # 1202480066
Zoro # G2089489
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- UL E152210
- Home Run Connector M23 - 19 pole
- Ports 8
- Keyway A-coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1202480066
- Zoro # G2089489
- Country of Origin Poland
- Category Hazardous Location Plugs
Details
Material - Plating Mating | Gold |
UL | E152210 |
Home Run Connector | M23 - 19 pole |
Ports | 8 |
Keyway | A-coded |
Material - Metal | Copper Alloy |
Poles | 5 |
Orientation | Top Mount |
Home Run Interface | Integrated Connector |
Functional Wiring | Dual-in PNP |
Wiring Configuration | Dual I/O per Port |
Poles (wired) | 5 |
Current - Maximum per Contact | 12.0A per module, 4.0A per port |
Wire/Cable Type | WSOR |
Voltage - Maximum | 10-30V DC |
Temperature Range - Operating | -25°C to +85°C |
Material - Housing | PBT |
LED Indicator | PNP Sensors |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- DAYTON Circuit Breaker, NDB2-63 D50/3 Series 50A, 3 Pole, 480V AC, D Curve (5ZVG4)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97154)
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, Steel (ASPB)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs