Shop All Hazardous Location Plugs
Molex
MPIS M12 PNP 5P 8PT BK 10M DUAL
Mfr # 1202480050
Zoro # G7769410
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -25°C to +85°C
- Current - Maximum per Contact 12.0A per module, 4.0A per port
- UL E152210
- Voltage - Maximum 10-30V DC
- Material - Metal Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1202480050
- Zoro # G7769410
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Home Run Cable Length | 10.0m |
Cable Length | 10.0m |
Details
Temperature Range - Operating | -25°C to +85°C |
Current - Maximum per Contact | 12.0A per module, 4.0A per port |
UL | E152210 |
Voltage - Maximum | 10-30V DC |
Material - Metal | Copper Alloy |
Wire/Cable Type | WSOR |
Cable Connector Orientation | Straight |
Poles (wired) | 5 |
Wiring Configuration | Dual I/O per Port |
Ports | 8 |
Orientation | Top Mount |
Material - Housing | PBT |
Material - Cable Jacket | TPU |
Functional Wiring | Dual-in PNP |
Home Run Interface | Pigtail |
Poles | 5 |
LED Indicator | PNP Sensors |
Material - Plating Mating | Gold |
Keyway | A-coded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 50ft- Black (BS-J-SCW-025-50-BK)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- LEGRAND 2.5M 14 Awg European Power Cord (Cee7/7 To Iec320C13) (Taa Compliant) (03138)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Pin & Sleeve Devices