Shop All Hazardous Location Plugs
Molex
MPIS M12 PNP 4P 6PT BK 10M SINGLE
Mfr # 1202480014
Zoro # G2084220
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Home Run Cable Length 10.0m
- Cable Connector Orientation Straight
- Material - Plating Mating Gold
- Home Run Interface Pigtail
- Functional Wiring PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1202480014
- Zoro # G2084220
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Home Run Cable Length | 10.0m |
Cable Length | 10.0m |
Details
Cable Connector Orientation | Straight |
Material - Plating Mating | Gold |
Home Run Interface | Pigtail |
Functional Wiring | PNP |
Keyway | A-coded |
Voltage - Maximum | 10-30V DC |
Wiring Configuration | Single I/O per Port |
Material - Metal | Copper Alloy |
Poles (wired) | 4 |
Orientation | Top Mount |
Current - Maximum per Contact | 12.0A per module, 4.0A per port |
Material - Housing | PBT |
UL | E152210 |
LED Indicator | PNP Sensors |
Temperature Range - Operating | -25°C to +85°C |
Poles | 4 |
Wire/Cable Type | WSOR |
Material - Cable Jacket | TPU |
Ports | 6 |
Series | 120248 |
Product Name | MPIS |
IP Rating | IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Flush-Fit Device Leveling Plate, Plate Accessory, 999 (999)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JJN-35)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM6E14)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 10 A to 30 A, 250V AC, 32V AC (BP/AGC-A5-RP)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs