Shop All Hazardous Location Plugs
Molex
MPIS M12 NPN 4P 4PT BK 5M SINGLE
Mfr # 1202480007
Zoro # G2089741
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Home Run Interface Pigtail
- Poles 4
- Orientation Top Mount
- Cable Connector Orientation Straight
- Wiring Configuration Single I/O per Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1202480007
- Zoro # G2089741
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Length | 5.0m |
Home Run Cable Length | 5.0m |
Details
Home Run Interface | Pigtail |
Poles | 4 |
Orientation | Top Mount |
Cable Connector Orientation | Straight |
Wiring Configuration | Single I/O per Port |
Functional Wiring | NPN |
Poles (wired) | 4 |
Material - Housing | PBT |
Material - Cable Jacket | TPU |
Material - Metal | Copper Alloy |
Wire/Cable Type | WSOR |
Voltage - Maximum | 10-30V DC |
Keyway | A-coded |
Ports | 4 |
UL | E152210 |
Current - Maximum per Contact | 12.0A per module, 4.0A per port |
Temperature Range - Operating | -25°C to +85°C |
Material - Plating Mating | Gold |
LED Indicator | NPN Sensors |
IP Rating | IP67 |
Product Name | MPIS |
Series | 120248 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 80A, 2 Pole, 120/240V AC (THQL2180)
- KILLARK Conduit Body, 105.0 cu. in. Capacity (LB68)
- DAYTON Control Transformer, 350 VA, 60 °C, 24V AC, 277V AC (4MTT7)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No (XTCE065D00C)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs