Shop All Hazardous Location Plugs
Molex
MPIS M12 NON 4P 8PT BK 10M SINGLE
Mfr # 1202480020
Zoro # G2084528
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 12.0A per module, 4.0A per port
- Wire/Cable Type WSOR
- Home Run Cable Length 10.0m
- Material - Metal Copper Alloy
- Material - Housing PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1202480020
- Zoro # G2084528
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Home Run Cable Length | 10.0m |
Cable Length | 10.0m |
Details
Current - Maximum per Contact | 12.0A per module, 4.0A per port |
Wire/Cable Type | WSOR |
Material - Metal | Copper Alloy |
Material - Housing | PBT |
Temperature Range - Operating | -25°C to +85°C |
Ports | 4 |
Cable Connector Orientation | Straight |
Orientation | Top Mount |
Poles (wired) | 4 |
Wiring Configuration | Single I/O per Port |
UL | E152210 |
Material - Plating Mating | Gold |
Material - Cable Jacket | TPU |
Home Run Interface | Pigtail |
Keyway | A-coded |
Voltage - Maximum | 10-30V DC / 120V DC |
Poles | 4 |
IP Rating | IP67 |
Product Name | MPIS |
Series | 120248 |
LED Indicator | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- RACO Set Screw EMT Coupling, Steel (2154)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3006)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Hazardous Location Plugs