Shop All Pin & Sleeve Connectors
Molex
Mpc Female 17 Circuit Kitv Assy
Mfr # 1723501710
Zoro # G405959955
product price: $29.25
/ea
Sold in multiples of 4 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Panel-Mount
- Series 172350
- Orientation Straight
- Termination Interface Style Solder Cup
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1723501710
- Zoro # G405959955
- Country of Origin China
- Category Pin & Sleeve Connectors
Details
Application | Panel-Mount |
Series | 172350 |
Orientation | Straight |
Termination Interface Style | Solder Cup |
Polarized to Mating Part | Yes |
Panel Mount | Front |
Material - Metal | High Performance Alloy (HPA) |
Plating min - Mating | 0.762µm |
Material - Resin | PEI |
Color - Resin | Black |
Circuits (Loaded) | 17 |
Material - Plating Mating | Gold |
Temperature Range - Operating | -40° to +105°C |
Component Type | Receptacle |
Voltage - Maximum | 300V AC (RMS) |
Material - Plating Termination | Tin |
Gender | Female |
Waterproof / Dustproof Type | IP50 |
Product Name | MPC |
Waterproof / Dustproof | Yes |
Current - Maximum per Contact | 1.6A |
Durability (mating cycles max) | 10000 |
Lock to Mating Part | Yes |
Keying to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp Stranded, cm, 1000 ft., Black (2268)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1-1/2)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- TRIPP LITE Power Strip, 6-Outlet, Black, 6ft cord (PS66B)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- MARINCO Cls2Fb-A Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blk (A) (CLS2FB-A)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- Molex Pin & Sleeve Connectors