Shop All Sensor Cordsets & Receptacles
Molex
MMC-8P-8W-MM-ST-2M-PUR
Mfr # 1200650964
Zoro # G700440196
product price: $58.29
/ea
Sold in multiples of 2 for $116.58
$116.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- IP Rating IP67
- Type Single Ended
- Keyway Single
- Orientation Straight to Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200650964
- Zoro # G700440196
- UPC # 78678840719
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 6.70mm (.264") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK (PB100)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 sec. (9050JCK14V20)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel (NP2420C)
- LUMBERG Cordset Cable (RSW 40-637/15F)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM50B)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- Molex Sensors