Shop All Sensor Cordsets & Receptacles
Molex
MMC-5P-FE-REC-PC-TAILS-PG9 Brad Catalog (NA)
Mfr # 1200110238
Zoro # G500440174
Sold in multiples of 2 for $105.18
$105.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Single
- IP Rating IP67
- Type PCB Mount
- NEMA Rating NEMA 6
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200110238
- Zoro # G500440174
- UPC # 883906175979
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Mounting Thread Size | PG9 |
Details
Keyway | Single |
IP Rating | IP67 |
Type | PCB Mount |
NEMA Rating | NEMA 6 |
Gender | Female |
Panel Mount | Back |
Voltage - Maximum | 250V AC/DC |
Poles | 5 |
Material - Component | Nickel-plated Brass |
Orientation | Straight |
Coupling Type | Internal Thread |
Current - Maximum per Contact | 4.0A |
Temperature Range - Operating | -20°C to +80°C |
Product Name | Micro-Change (M12) |
Series | 120011 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Strght Tang, 3/0 to 4 AWG (STC3104)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A10P10)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 56H (NC56SHR)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- Molex Sensors