Shop All Sensor Cordsets & Receptacles
Molex
MMC-5P-5W-MM-ST-5M-PVC
Mfr # 1200061345
Zoro # G200440177
Sold in multiples of 2 for $93.98
$93.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Type Single Ended
- IP Rating IP67
- Keyway Single
- Cable Diameter 5.80mm (.230")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200061345
- Zoro # G200440177
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.80mm (.230") |
Wire Size (AWG) | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M129)
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- ZORO SELECT Circuit Breaker (PN22N003G)
- SIEMENS 1M CORDSET CABLE (6XV1843-5FH10-0CA0)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- SIEMENS Encoder Cordset Cable (6FX8002-2CB51-1BA0)
- MENCOM Cordset Cable (MACB-2MFP-6M)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- Molex Sensors