Shop All Sensor Cordsets & Receptacles
Molex
MMC-5P-5W-MM-ST-1M-PVC
Mfr # 1200062799
Zoro # G300440152
product price: $27.19
/ea
Sold in multiples of 3 for $81.57
$81.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- IP Rating IP67
- Type Single Ended
- Keyway Single
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200062799
- Zoro # G300440152
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.80mm (.230") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 0.75in ID, Black, 100ft (30-VG-0750B-G3)
- HUBBELL Repl. Cover Assembly, IEC, MI, 100A (CA100MI)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- IFM Double-Ended Cordset, 3 m L Cable (EVC100)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- Molex Sensor Cordsets & Receptacles