Shop All Sensor Cordsets & Receptacles
Molex
MMC-5P-5W-MM-90-2M-PUR
Mfr # 1200060697
Zoro # G700440165
original price:
$33.06
12% off
new price: $28.99
/ea
Sold in multiples of 3 for $86.97
$86.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Type Single Ended
- Keyway Single
- IP Rating IP67
- Material - O-Ring Fluoro-elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200060697
- Zoro # G700440165
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.70mm (.224") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1 In., Steel (3404)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-4)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- Molex Sensor Cordsets & Receptacles