Shop All Sensor Cordsets & Receptacles
Molex
MMC-5P-5W-FE/MM-ST/ST-1M-PUR
Mfr # 1200668084
Zoro # G000440186
product price: $48.45
/ea
Sold in multiples of 2 for $96.90
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight to Straight
- Cable Length 1.0m (3.28')
- Keyway Single
- LED Indicator No
- Material - O-Ring Fluoro-elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200668084
- Zoro # G000440186
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.70mm (.224") |
Details
Orientation | Straight to Straight |
Keyway | Single |
LED Indicator | No |
Material - O-Ring | Fluoro-elastomer |
Wire/Cable Type | EU Cable |
Material - Coupling Nut | Nickel-plated Brass |
Material - Cable Jacket | PUR/PVC |
Gender | Female-Male |
Temperature Range - Operating | -25°C to +80°C |
Current - Maximum per Contact | 4.0A |
Material - Connector Body | PUR |
Color - Cable Jacket | Black |
Voltage - Maximum | 250V AC/DC |
Material - Plating Mating | Gold |
Poles | 5 |
Coupling Style | Threaded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- SUPERIOR ELECTRIC Generator 30 Amp 4 Pole NEMA L14-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1540)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 61 to 100A Amp Range, 600V AC/600V DC Volt Rating (C5268-5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR8G)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- FANUC Cordset Cable (EE-3186-293-015)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- Molex Sensor Cordsets & Receptacles