Shop All Sensor Cordsets & Receptacles
Molex
MMC-5P-5W-FE/MM-90/ST-1M-PVC
Mfr # 1200668189
Zoro # G900440156
product price: $55.15
/ea
Sold in multiples of 2 for $110.30
$110.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway Single
- IP Rating IP67
- Type Double Ended
- Color - Cable Jacket Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200668189
- Zoro # G900440156
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.80mm (.230") |
Wire Size (AWG) | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in. (UFC0003)
- GARDNER BENDER Cable Tie, Self Cting, 11", 50 lb., Nat, PK50 (46-311SC)
- OMRON Relay, 8Pin, DPDT, 10A, 24VDC (LY2F-DC24)
- ACT Replacement for Tessco 840476015692 (840476015692)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- Molex Sensor Cordsets & Receptacles