Shop All Sensor Cordsets & Receptacles
Molex
MMC-5P-5W-FE-ST-2M-PUR
Mfr # 1200060647
Zoro # G700440172
original price:
$41.34
4% off
new price: $39.29
/ea
Sold in multiples of 3 for $117.87
$117.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight to Pigtail
- Cable Length 2.0m (6.56')
- Series 120006
- IP Rating IP67
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200060647
- Zoro # G700440172
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.70mm (.224") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (ISOBAR 12 ULTRA)
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS55-B7-K)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS236)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP806A)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M010)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- Molex Sensor Cordsets & Receptacles