Shop All Sensor Cordsets & Receptacles
Molex
MMC-5P-5W-FE-90-5M-PVC
Mfr # 1200060654
Zoro # G600440166
original price:
$52.53
8% off
new price: $47.89
/ea
Sold in multiples of 2 for $95.78
$95.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Orientation 90° to Pigtail
- Series 120006
- Type Single Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200060654
- Zoro # G600440166
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.80mm (.230") |
Wire Size (AWG) | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO LIGHTING GROUP S902 Power Cable (S902-PC)
- LINEMASTER Hercules - Full Shield (532-SWH)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 225A, 600V AC, Non-Indicating (JTD225)
- INTERMATIC Electromechanical Timer, Water Heater (WH-40)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- PANDUIT PAN-NET BOX OF 10 RX6A 10GIG UTP RJ45 TO RJ45 PATCH CORD 2FT CORDSET CABLE, 10PK (UTP6A2)
- YASKAWA Manipulator Cordset Cable (142959-3)
- IFM Single-Ended Cordset, 15 m L Cable (EVC086)
- ROSS CONNECTING ASSEMBLY CORDSET CABLE (2532H77-W)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- Molex Sensor Cordsets & Receptacles