Shop All Sensor Cordsets & Receptacles
Molex
MMC-5P-5W-FE-90-10M-PUR-LSOH ^
Mfr # 1200658298
Zoro # G100440192
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Orientation 90° to Pigtail
- Keyway Single
- Poles 5
- Temperature Range - Operating -25°C to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200658298
- Zoro # G100440192
- UPC # 883906700812
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 5.80mm (.230") |
Details
Orientation | 90° to Pigtail |
Keyway | Single |
Poles | 5 |
Temperature Range - Operating | -25°C to +80°C |
Gender | Female-Pigtail |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Gold |
Material - Coupling Nut | Nickel-plated Brass |
Material - Connector Body | PUR |
LED Indicator | No |
Wire/Cable Type | UL 21198 |
Material - Cable Jacket | PUR |
Coupling Style | Threaded |
UL | E152210 |
Material - O-Ring | Fluoro-elastomer |
Voltage - Maximum | 250V AC/DC |
Color - Cable Jacket | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- ABB TA25DU19, OVERLOAD RELAY 13-19A (TA25DU19)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RCX1)
- STI Light Curtain Transmitter Cordset Cable (60555-1300)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- MARETRON Micro Double Ended Cordset 5 Meter (CM-CG1-CF-05.0)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- IFM Double-Ended Cordset, 3 m L Cable (EVC100)
- Molex Sensors