Shop All Sensor Cordsets & Receptacles
Molex
MMC-4P-MM-REC-PG9-0.3M-PVC
Mfr # 1200110019
Zoro # G400440144
product price: $23.99
/ea
Sold in multiples of 3 for $71.97
$71.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- Keyway Single
- IP Rating IP67
- NEMA Rating NEMA 6
- Length 0.30m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200110019
- Zoro # G400440144
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 0.30m |
Mounting Thread Size | PG9 |
Wire Size AWG | 22 |
Details
Type | Single Ended (pigtail) |
Keyway | Single |
IP Rating | IP67 |
NEMA Rating | NEMA 6 |
Current - Maximum per Contact | 4.0A |
Temperature Range - Operating | -20°C to +80°C |
Coupling Type | External Thread |
Wire/Cable Type | Leads, UL 1061 |
Gender | Male |
Panel Mount | Front |
Voltage - Maximum | 250V AC/DC |
UL | E152210 |
Poles | 4 |
Material - Component | Nickel-plated Brass |
Orientation | Straight |
Product Name | Micro-Change (M12) |
Series | 120011 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NO, 4p (E57PS-12UPN4-Q)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 6A Iec (LR3D10)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 15A, 600V AC, Non-Indicating (A60Q15-2)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- HEIDENHAIN Encoder Cordset Cable (309777-15)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- Molex Sensors