Shop All Sensor Cordsets & Receptacles
Molex
MMC-4P-FE-REC-PG9-PVC 0.34 WIRE-0.3M
Mfr # 1200705205
Zoro # G800440157
product price: $31.29
/ea
Sold in multiples of 3 for $93.87
$93.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Single
- NEMA Rating NEMA 6
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.30m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200705205
- Zoro # G800440157
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 0.30m |
Wire Size AWG | 22 |
Mounting Thread Size | PG9 |
Details
Keyway | Single |
NEMA Rating | NEMA 6 |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Gender | Female |
Coupling Type | Internal Thread |
Orientation | Straight |
Temperature Range - Operating | -20°C to +80°C |
Material - Component | Nickel-plated Brass |
Wire/Cable Type | Leads, UL 1061 |
Panel Mount | Front |
Voltage - Maximum | 250V AC/DC |
Current - Maximum per Contact | 4.0A |
Poles | 4 |
UL | E152210 |
Series | 120070 |
Product Name | Micro-Change (M12) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19AN0T5E005)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D09B7)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- BRAD HARRISON M12 Recept To Rj45 Plug Ethernet 4M Cordset Cable (1300540023 ERWPAB3002M040)
- COGNEX CORDSET CABLE (CCB-84901-0903-10)
- IFM Double-Ended Cordset, 10 m L Cable (EVC108)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options (XZCC43FCP40B)
- BRAD HARRISON Cordset, 8 Pin, Plug, Male (208002A01F120)
- Molex Sensor Cordsets & Receptacles