Shop All Sensor Cordsets & Receptacles
Molex
MMC-4P-FE-REC-PC-TAILS-PG9
Mfr # 1200110237
Zoro # G200440153
product price: $48.39
/ea
Sold in multiples of 2 for $96.78
$96.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight
- Series 120011
- Type PCB Mount
- Keyway Single
- NEMA Rating NEMA 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200110237
- Zoro # G200440153
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Mounting Thread Size | PG9 |
Details
Orientation | Straight |
Series | 120011 |
Type | PCB Mount |
Keyway | Single |
NEMA Rating | NEMA 6 |
IP Rating | IP67 |
Material - Component | Nickel-plated Brass |
Panel Mount | Back |
Poles | 4 |
Coupling Type | Internal Thread |
Temperature Range - Operating | -20°C to +80°C |
Gender | Female |
Voltage - Maximum | 250V AC/DC |
Current - Maximum per Contact | 4.0A |
Product Name | Micro-Change (M12) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Compact smart relay, Zelio Logic SR2 SR3, 10 IO, 24V DC, no clock, display (SR2A101BD)
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole, 120V AC (D120)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- TURCK CORDSET CABLE (RSSD RSSD 441-15M)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- Molex Sensors