Shop All Sensor Cordsets & Receptacles
Molex
MMC-4P-FE-REC-M14-0.3M-PVC
Mfr # 1200110013
Zoro # G000440179
product price: $25.99
/ea
Sold in multiples of 3 for $77.97
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Rating NEMA 6
- Type Single Ended (pigtail)
- Keyway Single
- Length 0.30m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200110013
- Zoro # G000440179
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 0.30m |
Mounting Thread Size | M14 x 1.0 |
Wire Size AWG | 22 |
Details
IP Rating | IP67 |
NEMA Rating | NEMA 6 |
Type | Single Ended (pigtail) |
Keyway | Single |
Material - Component | Nickel-plated Brass |
Wire/Cable Type | Leads, UL 1061 |
Poles | 4 |
Current - Maximum per Contact | 4.0A |
Coupling Type | Internal Thread |
Gender | Female |
Temperature Range - Operating | -20°C to +80°C |
Orientation | Straight |
Voltage - Maximum | 250V AC/DC |
Panel Mount | Front |
Product Name | Micro-Change (M12) |
Series | 120011 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- MONOPRICE Datacom Jack, Cat6, Tooless, Blue (1040)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1433)
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options (XZCC43FCP40B)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F060)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- Molex Sensor Cordsets & Receptacles