Shop All Sensor Cordsets & Receptacles
Molex
MMC-4P-FE-REC-1/2NPT-3M-PVC
Mfr # 1200700171
Zoro # G100440147
Sold in multiples of 2 for $77.30
$77.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- IP Rating IP67
- Type Single Ended (pigtail)
- Keyway Single
- Length 3.0m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200700171
- Zoro # G100440147
- UPC # 78678883492
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 3.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 18 |
Details
NEMA Rating | NEMA 6 |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Keyway | Single |
Orientation | Straight |
UL | E152210 |
Current - Maximum per Contact | 4.0A |
Panel Mount | Front |
Voltage - Maximum | 250V AC/DC |
Temperature Range - Operating | -20° to +105°C |
Series | 120070 |
Poles | 4 |
Material - Component | Nickel-plated Zinc Die-Cast |
CSA | LR6837 |
Wire/Cable Type | UL 1569 |
Product Name | Micro-Change (M12) |
Gender | Female |
Coupling Type | Internal Thread |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 12-18A OVERLOAD RELAY (LRD21)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037CR)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JJN-125)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104C0120AP)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1541L5)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- Molex Sensor Cordsets & Receptacles