Shop All Sensor Cordsets & Receptacles
Molex
MMC-4P-5W-FE-ST-2M-PUR-LSOH
Mfr # 1200658178
Zoro # G800440164
product price: $36.35
/ea
Sold in multiples of 3 for $109.05
$109.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Orientation Straight to Pigtail
- Series 120065
- Type Single Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200658178
- Zoro # G800440164
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 4.70mm (.185") |
Wire Size (AWG) | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62E)
- RITTAL Control Cabinet, Steel, 7.9 in H, 11.8 in W (6320050)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C443)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F120)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- ROSS CONNECTING ASSEMBLY CORDSET CABLE (2532H77-W)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M020)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- Molex Sensors