Shop All Sensor Cordsets & Receptacles
Molex
MMC-4P-4W-MM-ST-5M-PVC
Mfr # 1200060562
Zoro # G200440191
Sold in multiples of 2 for $80.58
$80.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- IP Rating IP67
- Type Single Ended
- Keyway Single
- Material - Connector Body PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200060562
- Zoro # G200440191
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.40mm (.213") |
Wire Size (AWG) | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Lamp Cord Brwn (C30-00423-03K)
- HELI-TUBE 1 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1 UR-50)
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1541L2)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- RAYCHEM PARALLEL SELF-REGULATING HEATING 925FT CORDSET CABLE (XTV-10XTV1-CT-T3)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- Molex Sensor Cordsets & Receptacles