Shop All Sensor Cordsets & Receptacles
Molex
MMC-4P-4W-MM-ST-5M-PUR
Mfr # 1200060047
Zoro # G700440189
product price: $41.99
/ea
Sold in multiples of 2 for $83.98
$83.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Material - Connector Body PUR
- Wire/Cable Type EU Cable
- Cable Diameter 5.30mm (.209")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200060047
- Zoro # G700440189
- UPC # 883906026127
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.30mm (.209") |
Details
Keyway | Single |
Material - Connector Body | PUR |
Wire/Cable Type | EU Cable |
Material - Cable Jacket | PUR/PVC |
Current - Maximum per Contact | 4.0A |
Material - O-Ring | Fluoro-elastomer |
Voltage - Maximum | 250V AC/DC |
Gender | Male-Pigtail |
Material - Plating Mating | Gold |
Poles | 4 |
LED Indicator | No |
Material - Coupling Nut | Nickel-plated Brass |
Orientation | Straight to Pigtail |
Temperature Range - Operating | -20°C to +80°C |
Color - Cable Jacket | Black |
Coupling Style | Threaded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0700FD2)
- HOFFMAN Pushbutton Enclosure, 30mm, 1 Hole, Plastic (VM433-PBS1)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7054C)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- BALLUFF Cordset Cable, BCC0AUY BCC M324000010003VX44T2100C013 (BCC0AUY BCC M324-0000-10-003-VX44T2-100-C013)
- IFM Cordset, 3 Pin, Receptacle, Female (E18212)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M050)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- Molex Sensors