Shop All Sensor Cordsets & Receptacles
Molex
MMC-4P-4W-MM-ST-2M-PUR
Mfr # 1200060570
Zoro # G700440158
product price: $27.55
/ea
Sold in multiples of 3 for $82.65
$82.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- IP Rating IP67
- Keyway Single
- Type Single Ended
- Temperature Range - Operating -20°C to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200060570
- Zoro # G700440158
- UPC # 883906068066
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.30mm (.209") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121406)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (FW2150)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 10A, 600V AC, Non-Indicating (SLC010)
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 36.00)
- YASKAWA ABSOLUTE ENCODER CORDSET CABLE (JZSP-C7PA0D-05-E)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- YASKAWA Manipulator Cordset Cable (142959-3)
- BAUMER Connector Cordset Cable (118532)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- SCHMITT Encoder Cordset Cable (SB-2540)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M050)
- Molex Sensor Cordsets & Receptacles