Shop All Sensor Cordsets & Receptacles
Molex
MMC-4P-4W-MM-ST-10M-PVC
Mfr # 1200060563
Zoro # G600440173
original price:
$64.94
12% off
new price: $56.75
/ea
Sold in multiples of 2 for $113.50
$113.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway Single
- Gender Male-Pigtail
- Wire/Cable Type UL 2464
- Material - O-Ring Fluoro-elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200060563
- Zoro # G600440173
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 5.40mm (.213") |
Details
Keyway | Single |
Gender | Male-Pigtail |
Wire/Cable Type | UL 2464 |
Material - O-Ring | Fluoro-elastomer |
Material - Connector Body | PUR |
Color - Cable Jacket | Black |
Coupling Style | Threaded |
Voltage - Maximum | 250V AC/DC |
Material - Cable Jacket | PVC |
Temperature Range - Operating | -30°C TO +80°C |
LED Indicator | No |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 4.0A |
Poles | 4 |
Orientation | Straight to Pigtail |
UL | E152210 |
Material - Coupling Nut | Nickel-plated Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2B)
- WESTEK Mechanical Daily Timer, 15 A, 24 Cycles, OnOff Switch, 30 min Time Setting, PlugIn Mounting (TM1601DHB)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 RED)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 120V AC Coil Volts, 2 C/O (RUMC21F7)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- MITSUBISHI 3M Cordset Cable (GT15-AC30B)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- NAKANISHI Inc Cable Motor Cord Cordset Cable (EMCD-51)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- BRAD HARRISON Pvc 15M Cordset Cable (E16A06015M150 M12-4P(D)-MM-ST/RJ45-M-15M)
- Molex Sensors