Shop All Sensor Cordsets & Receptacles
Molex
MMC-4P-4W-MM-90-2M-PUR
Mfr # 1200060592
Zoro # G100440185
product price: $27.65
/ea
Sold in multiples of 3 for $82.95
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Type Single Ended
- Keyway Single
- IP Rating IP67
- Material - Cable Jacket PUR/PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200060592
- Zoro # G100440185
- UPC # 883906068219
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.30mm (.209") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (HF323N)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Gold (B1400HS 20)
- QUEST MFG Cage Nut For #12-24 Screw, 50/Bag, Silver (SCN-1224)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- BRAD HARRISON Devicenet Mini-Change 5P 1M Cordset Cable (1300250408 DNF11A-M010)
- YOKOGAWA Cordset Cable (WU40-LH05)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- Molex Sensors