Shop All Sensor Cordsets & Receptacles
Molex
MMC-4P-4W-F/MM-90/ST-2M-PVC ^
Mfr # 1200070511
Zoro # G000440162
product price: $46.79
/ea
Sold in multiples of 2 for $93.58
$93.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Type Double Ended
- IP Rating IP67
- Keyway Single
- Voltage - Maximum 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200070511
- Zoro # G000440162
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.40mm (.213") |
Wire Size (AWG) | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFTR2-GY)
- DISCO J Case Fuse Assortment (8215)
- ALLEN TEL Male CATV Connector for RG-6 PVC Cable, Twist On (CT718)
- RACO Set Screw Connector, 1-1/2" Conduit (2606)
- EUCHNER Flying Lead Connector, 10m, 24VDC (C-M12F08-08X025PV10,0-MA-100178)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- TURCK Cordset Cable (WE-6208-203)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- Molex Sensors