Shop All Sensor Cordsets & Receptacles
Molex
MMC-4P-4W-F/MM-90/ST-0.6M-PVC^
Mfr # 1200070508
Zoro # G900440170
product price: $41.69
/ea
Sold in multiples of 2 for $83.38
$83.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.60m (1.97')
- Keyway Single
- Type Double Ended
- IP Rating IP67
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200070508
- Zoro # G900440170
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.60m (1.97') |
Cable Diameter | 5.40mm (.213") |
Wire Size (AWG) | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Contact Kit, Size 2, 3Pole, For CR305/CR306 (546A780G051)
- KMC Cable Clamp, 5/8" dia., 1/2" W, PK10 (CFV1109Z1)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK5 (6440-005H)
- GROTE Switch, Igniton Mom, 4 Position (82-2235)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1164L2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MDM50B)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- Molex Sensor Cordsets & Receptacles