Shop All Sensor Cordsets & Receptacles
Molex
MMC-4P-4W-FE-90-25M-PUR-BRAID
Mfr # 1200064184
Zoro # G100440161
original price:
$194.35
16% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation Straight to Straight
- Cable Length 0.91m (3.0')
- Series 130011
- Keyway Single
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200064184
- Zoro # G100440161
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.91m (3.0') |
Cable Diameter | 13.72mm (.540") |
Wire Size (AWG) | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 50 ft. (9818)
- CANTEX Male Adapter, 1/2 In Conduit, PVC (5140103)
- MARINCO Cs8169 Marinco 50A 3 480V A.C.Receptacle (CS8169)
- SIEMENS Control Transformer, 250 VA, 55°C, 120/240V AC, 240/480V AC (MT0250M)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- IFM Single-Ended Cordset, 25 m L Cable (EVT006)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- Molex Sensor Cordsets & Receptacles